Zoro Homepage

Toilet Bowl and Brush Caddy, 12.5in Handle, Green

  • Mfr # 2055463

  • Zoro # G015621136


product price: $10.95
/ea

Key Features

Handle Material
Plastic
Handle Length
12.5 in
Color
Green
Overall Length
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2055463
Zoro #
G015621136
UPC #
71798002828
Country of Origin
United States

Dimensions

Handle Length
12.5 in
Overall Length
12.5 in

Details

Handle Material
Plastic
Item
Toilet Brushes w/Caddies
Color
Green

Description

Set at an angle in its caddy, this brush is easy to grab. The brush has a patented under-the-rim fiber extension design, and is made with long lasting fibers for deep cleaning. The fibers have been treated with an antimicrobial agent that provides continuous product protection against odor causing bacteria, mold and mildew. Anti-slip grip on the handle for extra cleaning control.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.