Shop LYSOL
See all product information
Create Account
Toilet Bowl Cleaner, 24 fl oz, Bottle, Liquid, Ready to Use, Wintergreen, 9 PK
- Mfr # 98013
- Zoro # G3735880
product price:Â
$
39.89
/pk of 9, $4.43/ea
Key Features
Cleaner Chemical Product Grouping
Toilet Bowl Cleaner
Surfaces for Use On
Toilets, Urinals
Series
No Series
Container Type
Bottle
Container Size
24 fl oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 98013
- Zoro #
- G3735880
- UPC #
- -
- Country of Origin
- United States
- Item
- Toilet Bowl Cleaner
- Cleaner Chemical Product Grouping
- Toilet Bowl Cleaner
- Surfaces for Use On
- Toilets, Urinals
- Series
- No Series
- Container Type
- Bottle
- Ready to Use/Concentrated
- Ready to Use
- Cleaner Form
- Liquid
- NSF Rating
- Not Rated
- Fragrance
- Wintergreen
- pH Level
- Acidic
- VOC Content
- 0%
- Color
- Blue
- Application
- Toilet & Urinal Cleaning
- Primary Chemical
- Hydrogen Peroxide
- Recommended Dilution
- Ready To Use
- Rinse Required
- Yes
- Standards
- EPA Registered, TSCA Compliant
- Net Weight
- 24 oz
- Properties
- Nonflammable
- Nonflammable
- Yes
- Green Certification or Other Recognition
- EPA Registered
- Wire Color
- Blue
Dimensions
- Container Size
- 24 fl oz
Description
Toilet Bowl Cleaner, Toilet Bowl Cleaner, Primary Chemical Hydrogen Peroxide, Surfaces for Use On Toilets, Urinals, Container Type Bottle, Container Size 24 oz, Fragrance Wintergreen, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Blue, Product Series No Series, VOC Content 0 Percent, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes, EPA Registered, TSCA Compliant, Net Weight 24 oz, Package Quantity 9
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.