Zoro Homepage

Toilet Bowl Cleaner with Hydrogen Peroxide, Ocean Fresh Scent, 24 oz, PK9

  • Mfr # 19200-98011

  • Zoro # G3710355


product price: $48.39
/pk 9, $5.38/ea

Key Features

Cleaner Chemical Product Grouping
Toilet Bowl Cleaner
Size
24 oz
Container Type
Bottle
Fragrance
Ocean Fresh Scent
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19200-98011
Zoro #
G3710355
UPC #
00019200980111
Country of Origin
United States

Dimensions

Size
24 oz
Cleaner Container Size
24 oz
Container Size
24 oz

Details

Cleaner Chemical Product Grouping
Toilet Bowl Cleaner
Container Type
Bottle
Item
Bowl Cleaners
Fragrance
Ocean Fresh Scent
Cleaner Form
Liquid
Primary Chemical
Hydrogen Peroxide
Chemicals For Use On
Grime; Mildew; Mineral Scale; Mold; Organic Matter; Soil; Stains
Item - Bathroom Cleaners
Toilet Bowl Cleaner
Cleaner Container Type
Bottle
Color
Blue
Recommended Dilution
Ready to Use
Application
Toilet & Urinal Cleaner
VOC Content
0%
Standards
EPA Reg. No. 777-123; Complies with the VOC (Volatile Organic Compound) limits, including California, Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia),Complies with TSCA regulations, Complies with all various state phosphate regulations.
For Use On
Toilets, Urinals
Includes
Includes nine 24 oz bottles
Net Weight
24 oz
NSF Rating
Not Rated
Surfaces for Use On
Toilets, Urinals
Properties
Nonflammable
Nonflammable
Yes
Product Series
No Series
Rinse Required
Yes

Description

Clean, sanitize, disinfect, and enhance the guest experience using Lysol® Toilet Bowl Cleaner with Hydrogen Peroxide. Give cleaning crews an effective formula that powers through tough toilet stains such as limescale and rust, leaving the bowl clean and sanitized. The angle neck bottle makes it easy to reach tough stains in tricky areas. Lysol® kills 99.9% of bacteria, including Staphylococcus aureus and Enterobacter aerogenes, when used as directed on hard, non-porous surfaces. Deliver a positive restroom experience at your facility without the harshness of bleach.


  • Elevate restroom cleanliness for guests with a powerful toilet bowl cleaner that cleans, sanitizes, and disinfects without the harshness of bleach.
  • Kills 99.9% of germs, including Enterobacter aerogenes and Staphylococcus aureus, when used as directed on hard, non-porous surfaces.
  • Easily reach tough stains in tricky areas of the toilet bowl with the angle neck.
  • Enhance customer restroom experiences without the harshness of bleach.
  • Formulated for restrooms in day care centers, hotels, laboratories, and office buildings.
  • Uphold sustainability goals with a bottle made of post-consumer recycled plastic.

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.