Shop LYSOL
See all product information
Create Account
Toilet Bowl Cleaner - 32 oz. Bottle, 12PK
- Mfr # BUY00441097
- Zoro # G411229721
product price:Â
$
110.99
/pk of 12, $9.25/ea
Free Shipping & Returns
Key Features
Ready to Use/Concentrated
Ready to Use
Series
No Series
Surfaces for Use On
Toilets
Application
Bowl Cleaner, Disinfectant, Deodorizer, Stain Remover
pH Level
Acidic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BUY00441097
- Zoro #
- G411229721
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 32 oz
Details
- Container Type
- Angle-Neck Bottle
- Ready to Use/Concentrated
- Ready to Use
- Series
- No Series
- Surfaces for Use On
- Toilets
- Application
- Bowl Cleaner, Disinfectant, Deodorizer, Stain Remover
- pH Level
- Acidic
- Cleaner Form
- Liquid
- Recommended Dilution
- Ready To Use
- Primary Chemical
- Hydrochloric Acid
- Item
- Toilet Bowl Cleaner
Description
Professional Lysol for hospital, office and industrial use. Thick, acid formula coats, cleans, disinfects and deodorizes the entire bowl; Dissolves stubborn stains on contact; Angel-neck bottle targets hard-to-reach areas; Formula will not harm plumbing or septic. This product is equivalent to part number: S-7141. Sold in a quantity of 12 per case.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.