Shop LYSOL
See all product information
Create Account
Toilet Bowl Cleaner, 32 oz, Bottle, Liquid, Ready to Use, Fresh, 12 PK
- Mfr # 863-74278
- Zoro # G722454546
product price:Â
$
125.99
/pk of 12, $10.50/ea
Free Shipping & Returns
Key Features
Surfaces for Use On
Toilets
Series
No Series
Container Type
Bottle
Container Size
32 oz
Ready to Use/Concentrated
Ready to Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 863-74278
- Zoro #
- G722454546
- UPC #
- 036241742782
- Country of Origin
- United States
- Item
- Toilet Bowl Cleaner
- Surfaces for Use On
- Toilets
- Series
- No Series
- Container Type
- Bottle
- Ready to Use/Concentrated
- Ready to Use
- Cleaner Form
- Liquid
- Fragrance
- Fresh
- pH Level
- Acidic
- Application
- Bowl Cleaner, Disinfectant
- Primary Chemical
- Hydrochloric Acid
- Recommended Dilution
- Ready To Use
Dimensions
- Container Size
- 32 oz
Description
Professional Lysol Brand Disinfectant Toilet Bowl Cleaner, 32 oz, Bottle, Fresh Scent
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.