Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Bowl Cleaner, Forest Rain, 24oz,

  • Mfr # RAC98010

  • Zoro # G002501755


product price: $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Size
24 oz (1.50 lb)
Container Type
Squeeze Bottle
Fragrance
Forest Rain
Cleaner Form
Liquid
Chemicals For Use On
Toilet Bowl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAC98010
Zoro #
G002501755
UPC #
19200768788
Country of Origin
United States

Dimensions

Size
24 oz (1.50 lb)

Details

Container Type
Squeeze Bottle
Item
Toilet Bowl Cleaner
Fragrance
Forest Rain
Cleaner Form
Liquid
Chemicals For Use On
Toilet Bowl
Color
Blue
Application
Bacteria Remover; Virus Remover
Type
Toilet Bowl Cleaner
Features
Disinfectant

Description

Lysol Toilet Bowl Cleaner features a thick, clinging gel that coats the bowl above and below the waterline for more effective coverage. Disinfecting formula with a Forest Rain Scent kills 99.9 percent of bacteria and viruses when used as directed. Angle-neck bottle is conveniently shaped to target hard-to-reach areas for easy application. It is safe for plumbing and septic systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.