This item is Discontinued.

Lysol Toilet Bowl Cleaner Gel, Country Scent, 24 oz, BE/WE, PK 4 RAC98015CT

Toilet Bowl Cleaner Gel, Country Scent, 24 oz, BE/WE, PK 4 (Discontinued)

  • Mfr # RAC98015CT
  • Zoro # G802502303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RAC98015CT
Zoro #
G802502303
UPC #
-
Country of Origin
United States

Dimensions

Size
24 fl oz (0.8 quart)

Details

Container Type
Pack
Item
Clean/Fresh Toilet Cleaner
Fragrance
Country
Cleaner Form
Gel
Ready to Use/Concentrated
Ready-To-Use
Color
Blue/White
Features
Disinfectant
Application
Bacteria Remover; Virus Remover; Odor Remover
Type
Toilet Bowl Cleaner

Description

Toilet bowl cleaner features a thick, clinging gel that coats the bowl above and below the waterline for more effective coverage. Disinfecting formula kills 99.9 percent of bacteria and viruses while leaving behind a clean, fresh scent. Angle-neck bottle is conveniently shaped to target hard-to-reach areas for easy application.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.