Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Bowl Cleaner, w/ Bleach, 24oz, , Blue Top, PK 2

  • Mfr # RAC96085

  • Zoro # G602501438


product price: $10.69
/pk 2, $5.35/ea

Key Features

Size
24 fl oz (0.8 quart)
Container Type
Bottle
Primary Chemical
Bleach
Chemicals For Use On
Urinal; Toilet Bowl
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAC96085
Zoro #
G602501438
UPC #
19200800785
Country of Origin
United States

Dimensions

Size
24 fl oz (0.8 quart)

Details

Container Type
Bottle
Item
Bleach Toilet Bowl Cleaner
Primary Chemical
Bleach
Chemicals For Use On
Urinal; Toilet Bowl
Color
Blue
Type
Toilet Bowl Cleaner
Application
Virus Remover; Bacteria Remover; Stain Remover
Features
Disinfectant; Deodorize

Description

Toilet bowl cleaner features an advanced formula with bleach to kill 99.9 percent of viruses and bacteria from toilet bowls and urinals. Thick formula clings to the bowl for better coverage as it brightens, cleans and disinfects. Angled bottle targets hard-to-reach areas, including under the rim, to leave your entire bowl sparkling clean.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.