Zoro Homepage
This item is Discontinued.
Lysol Universal Wet Mop, 1.715 lb Dry Wt 57091

Universal Wet Mop, 1.715 lb Dry Wt (Discontinued)

  • Mfr # 57091
  • Zoro # G7510566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57091
Zoro #
G7510566
UPC #
071798570914
Country of Origin
Unknown

Dimensions

Headband Size
Universal
Length
57"
Width
3-3/4"

Details

Mop Head Color
Green
Mop Connection Type
Quick Change
Mop Head Material
Polyester
Handle Material
None
Mop End Type
Cut
Mop Style
Strip
Item
Wet Mop
Handle Included
No
Basic Material
Polyester
Connection Type
Quick Change
Chemical Resistant
No
Color Coding System
No
For Use With
Mfr. No. 570911
End Type
Cut
Launderable
Yes
Material
Sponge
Color
Green
Sub-Category
Mop Refill
Dry Weight
1.715 lb

Description

Wet Mop, Mop Connection Type Quick Change, Launderable Yes, Dry Weight 1.715 lb, Mop End Type Cut, Color Coding System No, Headband Size Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.