Shop LYXPRO
See all product information
Create Account
39 in. Left Handed Telecaster Style Electric Guitar, Paulownia Body, Green
- Mfr # LYXEGTL39GRLH
- Zoro # G515792565
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LYXEGTL39GRLH
- Zoro #
- G515792565
- UPC #
- 843812159166
- Country of Origin
- China
- Style
- Left Handed
- Color
- Green
Description
All the twang of the legendary telecaster guitar.This tele full size electric guitar set has everything you need to get started on your musical journey. The 39-inch telecaster adults and kids electric guitar is perfect for beginner and intermediate musicians alike. Get the custom sound youre looking for with a 3-way pickup selector that lets you switch between pickups or hear both at once. The comfortable C-shape neck on the beginner electric guitar will keep you comfortable and will help you slide to the perfect position whenever you need it. Featuring all the traditional qualities of the beloved Fender electric guitar left handed, this popular model is beloved by beginner, and intermediate players the world over.With its sturdy natural Paulownia wood body, comfortable C-shaped maple neck, vintage-style bridge, and other throwback accents, this impressive left handed guitar for kids melds classic style with unsurpassed LyxPro sound quality. Just plug in, grab a pick two included-and discover the LyxPro difference. Add a 39" Lyxpro Electric Guitar to your cart today.
- Premium 1950s silhouette retains all the beautiful, distinctive features of the original style
- Maximum playing comfort, peak sound performance, lightweight durability, and cool vintage appearance
- Offers consistent, enhanced sound with 3-way pickup, volume tone control
- Our authentic electric guitar requires minimal maintenance, so you can focus on your craft
- Features effortless 3-way pickup, volume control, tone control easy access AUX output jack
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.