40W Electric Guitar Amp, Guitar Amplifier W/Built-In Speaker, Mahogany

  • Mfr # LYXAGL40MY
  • Zoro # G415792603
product price: 
$
114.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LYXAGL40MY
Zoro #
G415792603
UPC #
843812159722
Country of Origin
China

Details

Color
Mahogany

Description

Punchy power with unparalleled toneWhen it comes to music, the tone is everything. Get the perfect blend of tone and power with the LyxPro 40 Watt Electric Guitar Amplifier.Everyone from beginner guitarists to experienced musicians will love the LyxPro 40 Watt Amplifier for Electric Guitar. Dial in your sound with the integrated EQ controls on the portable guitar amp and add the finishing touch with built-in drive and delay controls. With this mini amplifier you can play with friends using the microphone input or keep your music to yourself using the headphone jack, perfect for playing in busy houses or late at night. When you are ready for power, the 6.5" solid-state mini amp has you covered. In every situation, the LyxPro 40 Watt Amp for Electric Guitar rises to the occasion. Built-in equalizer settings in the mini guitar amp help you achieve diverse tonalities for every style of play including boost On/Off, variable distortion Gain, digital delay Time/Repeat & treble, middle & bass adjustment 0-10.Made from quality materials, the LyxPro portable amp has hard rubber corner edges for protection against dents, added durability, and extra safety. Easily dial in your sound with integrated volume, gain, bass, treble, and grind controls in this portable amplifier for electric guitar. Keep your music to yourself using the headphone jack, or let the world hear with the powerful yet small guitar amp.


  • Custom equalization, passive/active inputs, adjustable drive, digital delay & many output options
  • 1⁄4" jack for private listening & line out port for plugging into larger external speakers & more
  • Integrated 1⁄4" microphone input & adjustable mic volume so singers & players can plug in together
  • Built-in equalizer settings help you achieve diverse tonalities for every style of play
  • With secured rubber corner edges, ensures that it can withstand the wear and tear of everyday use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews