60W Electric Guitar Amp, Guitar Amplifier W/Built-In Speaker, Green
- Mfr # LYXAGL60GR
- Zoro # G415792504
Key Features
Specifications
Details
- MFR #
- LYXAGL60GR
- Zoro #
- G415792504
- UPC #
- 843812166898
- Country of Origin
- China
- Color
- Green
Description
Make Yourself HeardYou want your music to stand out. With the LyxPro 60 Watt Electric Guitar Amplifier, you have the power you need to make yourself heard.The LyxPro 60 Watt Amplifier for Electric Guitar is perfect for any musician. With integrated EQ controls and built-in drive and delay settings, finding your ideal tone with this portable amp is easier than ever. With this small amp you can play more than just guitar with the microphone input to amplify the entire band. Use the powerful speaker in the mini amp for live performances or keep your music to yourself with the headphone jack, perfect for playing in busy houses or late at night. The mini guitar amp features a built-in equalizer settings help you achieve diverse tonalities for every style of play including boost On/Off, variable distortion Gain, digital delay Time/Repeat & treble, middle & bass adjustment 0-10.Made from quality materials, the LyxPro portable guitar amp has hard rubber corner edges for protection against dents, added durability, and extra safety. Easily dial in your sound with integrated volume, gain, bass, treble, and grind controls in this amp for electric guitar. Keep your music to yourself using the headphone jack, or let the world hear with the powerful yet small guitar amp. When its time to crank it up, the 10" solid-state small amplifier provides you with plenty of power. Dont blend into the crowd. Get the LyxPro 60 Watt Portable Amplifier for Electric Guitar and let your music stand out.
- Built-in equalizer settings help you achieve diverse tonalities for every style of play
- 4-Ohm impedance delivers treble, booming bass, current resistance & reliable frequency response
- Custom equalization, passive/active inputs, adjustable drive, delay & multiple output options
- Features an 1⁄4" mic input & adjustable mic volume so singers & players can plug in together
- With secured rubber corner edges, ensures that it can withstand the wear and tear of everyday use
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.