Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CS 30 in. Left Hand Electric Guitar Kit for Beginner, Intermediate and Pro Players

  • Mfr # LYXEGST30PNLH

  • Zoro # G715792679


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Color
Pink
Style
Left Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LYXEGST30PNLH
Zoro #
G715792679
UPC #
843812196208
Country of Origin
China

Details

Color
Pink
Style
Left Handed

Description

Pick, strum, and shred like a pro.Make the leap from lessons to lead in no time with the 30" CS Series Electric Guitar from LyxPro.Our beginners set arrives with all the essentials you need to play like a pro including a stunning solid wood Guitar, amp cable, pick collection, and detailed training guide with instructions for handling, maintaining, and learning to play this legendary instrument.Single-coil pickups produce that signature sound with crisp, clear, dynamic response, while the easy volume/tone controls,For value you can hear, just plug into your preferred amplifier via the provided cable, grab a pick, and strum on.The dream starts here - add a LyxPro CS Series Electric Guitar to your cart today!


  • Guitar set includes 30" CS Series Electric Guitar, cable, 6 picks, & learning guide
  • Solid wood: Paulownia body, rosewood fingerboard, & maple neck in vibrant colors & wood tones.
  • Classic sound: Single-coil pickups, 5-way switch, 22-frets for crisp to mellow tones.
  • Volume & tone control: Rotary knobs, locking tuners, tremolo arm for cool vibrato effects.
  • Ready for stage: Output jack & cable, ideal for practice, band jamming, & live performances.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.