CS 39 in. Left Hand Electric Guitar Kit with Guitar, Amp Cable, 6 Picks and More

  • Mfr # LYXEGST39WLH

  • Zoro # G315792680


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Color
White
Style
Left Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LYXEGST39WLH
Zoro #
G315792680
UPC #
843812195898
Country of Origin
China

Details

Color
White
Style
Left Handed

Description

Pick, strum, and shred like a pro.Make the leap from lessons to lead in no time with the 39" CS Series Electric Guitar from LyxPro.Our beginners set arrives with all the essentials you need to play like a pro including a stunning solid wood Guitar, amp cable, pick collection, and detailed training guide with instructions for handling, maintaining, and learning to play this legendary instrument.Single-coil pickups produce that signature sound with crisp, clear, dynamic response, while the easy volume/tone controls, tremolo arm hole, and 5-way pickup switch deliver maximum sonic variety.For value you can hear, just plug into your preferred amplifier via the provided cable, grab a pick, and strum on.The dream starts here - add a LyxPro CS Series Electric Guitar to your cart today!


  • Beginner’s Guitar Set: Includes a 39" CS Series Electric Guitar, amplifier cable, six picks, and a detailed learning guide for players of all levels.
  • Solid Wood Construction: Features a smooth Paulownia wood body, durable rosewood fingerboard, and polished Canadian maple neck for comfort
  • True-to-Life Sound: Equipped with a classic "C"-shaped profile, single-coil pickups, and 5-way rhythm/treble switch for dynamic tonal range from crisp to mellow.
  • Sleek Controls: Includes rotary control knobs for volume and tone, locking tuners, and a tremolo arm "whammy" hole for achieving cool vibrato effects.
  • Plug and Play: Ready for stage performance with a dependable output jack and connector cable. Ideal for solo play, band jamming, and live performances.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.