Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latex Paint Conditioner, 1 qt., Solvent

  • Mfr # 70332M

  • Zoro # G1858599


product price: $9.25
/ea

Key Features

Application Method
Mix with Latex Paint
Base Type
Water
Color
Blue
Finish
Unfinished
Size
1 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70332M
Zoro #
G1858599
UPC #
076542500490
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Latex Paint Conditioner
Application Method
Mix with Latex Paint
Base Type
Water
Color
Blue
Finish
Unfinished
Exposure
Interior or Exterior
Dry Time
10 to 15 min
VOC Content
7 g/L
For Use With
Latex or Acrylic Based Paints
Standards
CARB Compliant, OTC Compliant, SCAQMD Compliant
Cleaning Method
Water
Scent
Mild
Use Location
Exterior, Interior
Additive Type
Thinning Agent
Primer Required
Yes
Flammability
Non-Flammable
Coverage Area
2 to 6 oz/gal

Description

Latex Paint Conditioner, Additive Type Thinning Agent, Base Type Water, Color Blue, Coverage Area 2 to 6 oz/gal, Use Location Exterior, Interior, Container Size 1 qt, Application Method Mix with Latex Paint, Cleaning Method Water, Dry Time 10 to 15 min, Finish Unfinished, Flammability Non-Flammable, For Use With Latex or Acrylic Based Paints, Primer Required Yes, Scent Mild, Standards CARB Compliant, OTC Compliant, SCAQMD Compliant, VOC Content 7 g/L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.