Zoro Homepage

Mildewcide Paint Additive, for 1 gal, PK12

  • Mfr # 78902M

  • Zoro # G7099185


product price: $57.29
/pk 12, $4.77/ea

Key Features

Standards
CARB Compliant, OTC Compliant, SCAQMD Compliant
Container Size
1.38 oz
Flash Point
Greater than 428 Degrees F
EPA Registered
Yes
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78902M
Zoro #
G7099185
UPC #
053811000202
Country of Origin
United States

Dimensions

Container Size
1.38 oz

Details

Item
Mildewcide Paint Additive
Standards
CARB Compliant, OTC Compliant, SCAQMD Compliant
Flash Point
Greater than 428 Degrees F
EPA Registered
Yes
Cleaner Form
Liquid
Container Type
Bottle
Product Label
Mildewcide Paint Additive, for 1 gal,PK12
EPA Registration Number
5383-74-7135

Description

Mildewcide Paint Additive, for 1 gal,PK12, Cleaner Form Liquid, Container Size 1.38 oz, Container Type Bottle, EPA Registered Yes, EPA Registration Number 5383-74-7135, Concentrated, Standards CARB Compliant, OTC Compliant, SCAQMD Compliant, Flash Point Greater than 428 Degrees F, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.