
Brush Hog Mat, Burgundy 3' x 12', Smooth Backing
Mfr # 3954312170
Zoro # G1681987
product price: $348.99
/ea
Free Shipping & Returns
Key Features
Overall Width
12 ft
Overall Length
3 ft
Thickness
78 mil
Standards
None
Drainage/Holes
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3954312170
Zoro #
G1681987
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
12 ft
Overall Length
3 ft
Size
3 ft x 12 ft
Thickness
78 mil
Details
Item
Brush Hog Mat
Color
Burgundy
Standards
None
Drainage/Holes
Yes
Welding Safe
No
Application
3/8"
Backing Material and Surface Material
Nylon Turf-Pile
Absorbent Capacity
ESD Rating
Description
Brush Hog Mat,Burgundy,3x12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.