
Brush Hog Mat, Burgundy 3' x 4', Smooth Backing
Mfr # 395434170
Zoro # G1681847
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Overall Width
4 ft
Overall Length
3 ft
Thickness
78-mil
Standards
None
Welding Safe
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395434170
Zoro #
G1681847
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
4 ft
Overall Length
3 ft
Size
3 ft x 4 ft
Thickness
78-mil
Details
Item
Brush Hog Mat
Color
Burgundy
Standards
None
Welding Safe
No
Application
3/8"
Drainage/Holes
Yes
Absorbent Capacity
ESD Rating
Backing Material and Surface Material
Nylon Turf-Pile
Description
Brush Hog Mat,Burgundy,3x4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.