Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brush Hog Mat, Charcoal 3' x 16', Smooth Backing

  • Mfr # 3951316170

  • Zoro # G1682398


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Overall Width
16 ft
Overall Length
3 ft
Thickness
78 mil
Standards
None
Application
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3951316170
Zoro #
G1682398
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
16 ft
Overall Length
3 ft
Size
3 ft x 16 ft
Thickness
78 mil

Details

Item
Brush Hog Mat
Color
Charcoal
Standards
None
Application
3/8"
Welding Safe
No
Drainage/Holes
Yes
Absorbent Capacity
ESD Rating
Backing Material and Surface Material
Nylon Turf-Pile

Description

Brush Hog Mat,Charcoal,3x16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.