Zoro Homepage

Brush Hog Mat, Charcoal 4' x 6', Smooth Backing

  • Mfr # 395146170

  • Zoro # G1682355


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Overall Width
6 ft
Overall Length
4 ft
Thickness
78-mil
Standards
None
Welding Safe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395146170
Zoro #
G1682355
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 ft
Overall Length
4 ft
Size
4 ft x 6 ft
Thickness
78-mil

Details

Item
Brush Hog Mat
Color
Charcoal
Standards
None
Welding Safe
No
Application
3/8"
Drainage/Holes
Yes
Absorbent Capacity
ESD Rating
Backing Material and Surface Material
Nylon Turf-Pile

Description

Brush Hog Mat,Charcoal,4x6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.