
Brush Hog Mat, Charcoal 6' x 16', Smooth Backing
Mfr # 3951616170
Zoro # G1682364
product price: $925.99
/ea
Free Shipping & Returns
Key Features
Overall Width
16 ft
Overall Length
6 ft
Thickness
78 mil
Standards
None
Welding Safe
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3951616170
Zoro #
G1682364
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
16 ft
Overall Length
6 ft
Size
6 ft x 16 ft
Thickness
78 mil
Details
Item
Brush Hog Mat
Color
Charcoal
Standards
None
Welding Safe
No
Drainage/Holes
Yes
Application
3/8"
Backing Material and Surface Material
Nylon Turf-Pile
Absorbent Capacity
ESD Rating
Description
Brush Hog Mat,Charcoal,6x16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.