Zoro Homepage

Brush Hog Mat, Charcoal 6' x 8', Smooth Backing

  • Mfr # 395168170

  • Zoro # G1682188


product price: $444.95
/ea
Free Shipping & Returns

Key Features

Overall Width
8 ft
Overall Length
6 ft
Thickness
78-mil
Standards
None
Drainage/Holes
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395168170
Zoro #
G1682188
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 ft
Overall Length
6 ft
Size
6 ft x 8 ft
Thickness
78-mil

Details

Item
Brush Hog Mat
Color
Charcoal
Standards
None
Drainage/Holes
Yes
Application
3/8"
Welding Safe
No
Absorbent Capacity
ESD Rating
Backing Material and Surface Material
Nylon Turf-Pile

Description

Brush Hog Mat,Charcoal,6x8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.