Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brush Hog Mat, Navy 6' x 16', Smooth Backing

  • Mfr # 3952616170

  • Zoro # G1682477


product price: $925.99
/ea
Free Shipping & Returns

Key Features

Overall Width
16 ft
Overall Length
6 ft
Thickness
78 mil
Standards
None
Application
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3952616170
Zoro #
G1682477
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
16 ft
Overall Length
6 ft
Size
6 ft x 16 ft
Thickness
78 mil

Details

Item
Brush Hog Mat
Color
Navy
Standards
None
Application
3/8"
Welding Safe
No
Backing Material and Surface Material
Nylon Turf-Pile
Absorbent Capacity
ESD Rating

Description

Brush Hog Mat,Navy,6x16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.