Zoro Homepage

ColorStar Mat, Chocolate 4' x 6', Smooth Backing

  • Mfr # 100946140

  • Zoro # G7071248


product price: $119.95
/ea
Free Shipping & Returns

Key Features

Overall Width
6 ft
Overall Length
4 ft
Size
4 ft x 6 ft
Color
Chocolate
Thickness
48-mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100946140
Zoro #
G7071248
UPC #
096801001711
Country of Origin
United States

Dimensions

Overall Width
6 ft
Overall Length
4 ft
Size
4 ft x 6 ft
Thickness
48-mil

Details

Item
Tri-Grip Floor Mat
Color
Chocolate
Standards
None
Application
3/8"
Welding Safe
No
Healthcare
Yes
Backing Material and Surface Material
P.E.T. Polyester
Absorbent Capacity
ESD Rating

Description

Tri-Grip Floor Mat,4X6ft.,Chocolate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.