Zoro Homepage

ColorStar Mat, Emerald Green 3' x 5', Smooth Backing

  • Mfr # 1001935140

  • Zoro # G7071403


product price: $77.95
/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Overall Length
3 ft
Size
3 ft x 3 ft
Color
Green
Thickness
48-mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001935140
Zoro #
G7071403
UPC #
096801002589
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
3 ft
Size
3 ft x 3 ft
Thickness
48-mil

Details

Item
Tri-Grip Floor Mat
Color
Green
Standards
None
Application
3/8"
Welding Safe
No
Healthcare
Yes
Absorbent Capacity
ESD Rating
Backing Material and Surface Material
P.E.T. Polyester

Description

Tri-Grip Floor Mat,3X5ft.,Emerald Grn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.