ColorStar Mat, Stardust Grey 4' x 6', Smooth Backing
Mfr # 1003146140
Zoro # G7071850
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Overall Width
4 ft
Overall Length
4 ft
Size
4 ft x 4 ft
Thickness
48-mil
Standards
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1003146140
Zoro #
G7071850
UPC #
096801034603
Country of Origin
United States
Dimensions
Overall Width
4 ft
Overall Length
4 ft
Size
4 ft x 4 ft
Thickness
48-mil
Details
Item
Tri-Grip Floor Mat
Color
Gray
Standards
None
Welding Safe
No
Application
3/8"
Healthcare
Yes
Absorbent Capacity
ESD Rating
Backing Material and Surface Material
P.E.T. Polyester
Description
Tri-Grip Floor Mat,4X6ft.,Stardust Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.