ColorStar Mat, Steel Blue 2' x 3', Smooth Backing
Mfr # 1002823140
Zoro # G7071482
product price: $31.15
/eaKey Features
Overall Width
2 ft
Overall Length
2 ft
Size
2 ft x 2 ft
Thickness
48-mil
Standards
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1002823140
Zoro #
G7071482
UPC #
096801003272
Country of Origin
United States
Dimensions
Overall Width
2 ft
Overall Length
2 ft
Size
2 ft x 2 ft
Thickness
48-mil
Details
Item
Tri-Grip Floor Mat
Color
Blue
Standards
None
Welding Safe
No
Application
3/8"
Healthcare
Yes
Backing Material and Surface Material
P.E.T. Polyester
Absorbent Capacity
ESD Rating
Description
Tri-Grip Floor Mat,2X3ft.,Steel Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.