Zoro Homepage

Complete Comfort Mat, Black 2' x 3'

  • Mfr # 494023900

  • Zoro # G1682687


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Width
3 ft
Length
3 ft
Overall Length
2 ft
Width
2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494023900
Zoro #
G1682687
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 ft
Length
3 ft
Overall Length
2 ft
Width
2 ft
Thickness
5/8 in
Size
2 ft x 3 ft

Details

Item
Anti-Fatigue Mat
Color
Black
Surface Material
PVC Blend Foam
Standards
Anti-Static
Application
5/8"
Antimicrobial
Yes
Welding Safe
No
Backing Material
Nitrile Rubber

Description

The Cushion Complete mat is a commercial-grade anti-fatigue mat constructed with 5/8" nitrile-blended foam designed to provide superior comfort and durability. It is anti-microbially treated for lifetime protection from odors and degredation. It is grease and oil resistant as well as chemical resistant, and can be used in wet or dry areas. The beveled edges provide a safe transition from the floor to the mat, and the mat is certified high-traction by the National Floor Safety Institute (NFSI). The lightweight, flexible design makes it easy to handle and clean. Cushion Complete mats are proudly made in the USA by M+A Matting.


  • COMFORTABLE - 5/8" thick nitrile/PVC blended provides superior anti-fatigue properties
  • CLEAN - Anti-microbial treated provides lifetime protection from odors and degredation
  • SAFE - Beveled edges provide a safe transition from the floor to the mat; certified high-traction by the National Floor Safety Institute (NFSI)
  • EASY TO CLEAN - Lightweight and flexible for easy handling and cleaning
  • Grease and oil resistant; chemical resistant
  • Available with drainage holes for use in wet areas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.