Cushion Max Mat, Charcoal 3' x 12'
Mfr # 4140312100
Zoro # G7071001
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal
Length
3 ft
Material
PVC
Thickness
5/8"
Mat Surface Pattern
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4140312100
Zoro #
G7071001
UPC #
096801419646
Country of Origin
United States
Dimensions
Length
3 ft
Width
3 ft.
Thickness
5/8"
Height
0.62
Size
Backing
Details
Item
Antifatigue Mat
Color
Charcoal
Material
PVC
Mat Surface Pattern
Diamond
Standards
None
Application
5/8"
Welding Safe
No
Capacity
ESD rating
Grease Resistant
Yes
Description
Cushion Max,3X12ft.,5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.