Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cushion Station Mat, Black 3.2' x 5.3'

  • Mfr # 370035900

  • Zoro # G7071099


product price: $164.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Rubber
Thickness
7/16 in
Mat Surface Pattern
Smooth
Height
0.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370035900
Zoro #
G7071099
UPC #
096801419714
Country of Origin
United States

Dimensions

Length
5.3 ft
Width
3.2 ft
Thickness
7/16 in
Height
0.44
Size
3.2 ft x 5.3 ft

Details

Item
Anti-Fatigue Mat
Color
Black
Material
Rubber
Mat Surface Pattern
Smooth
Standards
Static Dissipative
Application
7/16"
Backing Material
Nitrile Foam
Welding Safe
Yes
Antimicrobial
Yes
Drainage/Holes
No

Description

The Comfort Station Max anti-fatigue mat is 7/16" thick and constructed from nitrile rubber. It features an anti-microbial treatment that provides lifetime protection from odors and degredation. The edges are beveled to provide a safe transition from the floor to the mat, and it is certified high-traction by the National Floor Safety Institute (NFSI). It is grease and oil proof, chemcial resistant, and welding safe. It features a flexible construction that makes it easy to move and clean.


  • The Comfort Station Max anti-fatigue mat is 7/16" thick and provides excellent anti-fatigue properties
  • CLEAN - Anti-microbial treated provides lifetime protection from odors and degredation
  • SAFE - Beveled edges provide a safe transition from the floor to the mat; certified high-traction by the National Floor Safety Institute (NFSI)
  • VERSATILE - grease/oil proof; chemcial resistant; welding safe
  • EASY TO CLEAN - Flexible construction makes this mat easy to clean; can be autoclave sterilized
  • Available with drainage holes for wet area application
  • Comfort Station Max meets FDA and USDA standards for non-contact surfaces and are manufactured to meet the standards for food processing and food preparation areas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.