Hog Heaven III Comfort Modular Tiles 18", Black with Striped Border 21.75" x 21.75", Corner

  • Mfr # 447105100

  • Zoro # G1684245


product price:  $74.95
/ea

Key Features

Color
Black / Yellow
Overall Length
21.75 in
Overall Width
21.75 in
Material
Nitrile Rubber
Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447105100
Zoro #
G1684245
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
21.75 in
Overall Width
21.75 in
Thickness
3/4 in
Size
Backing

Details

Item
Interlocking Anti-Fatigue Tile
Color
Black / Yellow
Material
Nitrile Rubber
Standards
Electrically Conductive
Antimicrobial
No
Welding Safe
Yes
Application
3/4"
Mat Type
Modular Tile

Description

Hog Heaven Modular Tiles feature a high-density, closed-cell nitrile rubber cushion that provides excellent anti-fatigue qualities. Certified high-traction by the National Floor Safety Institute (NFSI), these tiles provide a safe, comfortable working surface. The edges are beveled to provide a safe transition from floor to mat, and they will not crack or curl. The nitrile-blended cushion is molded, not glued, to the nitrile rubber surface so it will not separate. Hog Heaven tiles are designed to perform in even the harshest environments. They are welding safe, chemical resistant, the surface is grease/oil proof while the cushion is grease/oil resistant, and these tiles have an ESD rating of electrically conductive.


  • COMFORTABLE | High-density, closed-cell nitrile rubber cushion provides excellent anti-fatigue qualities to reduce the pain and fatigue associated with standing for long periods of time
  • SAFE | Certified high-traction by the National Floor Safety Institute (NFSI); beveled edges provide a safe transition from floor to mat and will not crack or curl
  • DURABLE | Nitrile-blended cushion provides years of useful life and is molded, not glued, to the nitrile rubber surface so it will not separate
  • Versatile - Welding safe; grease/oil proof; chemical resistant; ESD rating of electrically conductive
  • MADE IN USA | Tiles are 3/4" thick and sold individually (corner tile, center tile, or side tile).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.