Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hog Heaven Mat 5/8", Black 3' x 12'

  • Mfr # 4210312100

  • Zoro # G7070399


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
12 ft.
Width
3 ft.
Material
Nitrile Rubber
Thickness
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4210312100
Zoro #
G7070399
UPC #
096801105426
Country of Origin
United States

Dimensions

Length
12 ft.
Width
3 ft.
Thickness
5/8"
Size
Backing
Height
0.62

Details

Item
Antifatigue Mat
Color
Black
Material
Nitrile Rubber
Standards
Electrically Conductive
Application
5/8"
Welding Safe
Yes
Antimicrobial
No
Capacity
ESD rating

Description

Anti-Fatigue Mat,3X12ft.,5/8 In.,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.