Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MicroLuxx Mat, Black 3' x 4', Smooth Backing

  • Mfr # 12016634150

  • Zoro # G1684236


product price: $74.85
/ea

Key Features

Overall Width
3 ft
Overall Length
4 ft
Backing Material
Nitrile Rubber
Surface Material
Nylon
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12016634150
Zoro #
G1684236
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
4 ft
Size
3 ft x 4 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Black
Backing Material
Nitrile Rubber
Surface Material
Nylon
Antimicrobial
No
Standards
None
Healthcare
Yes
Welding Safe
No
Application
3/8"
Series
Classic Microluxx
Surface Application
Wiper
Surface Design
Smooth

Description

Classic Microluxx mats feature traditional nylon fibers blended with finer denier fibers that work together to absorb 2.5 times more moisture than standard mats. The high-twist, heat-set nylon resists crushing to better trap dirt and extend the life of the mat. Since the nylon is solution-dyed, it is fade-resistant and impervious to bleach. Classic Microluxx mats are certified high-traction by the National Floor Safety Institute (NFSI) and made in the USA.


  • SUPERIOR MOISTURE & DUST CONTROL | Unique "microfiber" blend absorbs and retains 2.5 times more moisture and dust than standard carpeted mats
  • RESILIENT | High-twist, heat-set nylon resists crushing to better trap dirt and extend the useful life of the mat
  • FADE RESISTANT | Solution-dyed nylon won’t fade in sunlight or with repeated washing; impervious to bleach
  • SAFE | Certified high-traction by the National Floor Safety Institute (NFSI)
  • Commercially launderable
  • Available in 6 colors on durable nitrile rubber with two backing options (smooth or cleated) to ensure the mat stays in place on your floor
  • MADE IN USA | Please note, mat size is approximate as rubber shrinks and expands in conjunction with temperature and time. Tolerable manufacturing size variance is 3-5%.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.