Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plush Mat, Black 3' x 4', Smooth Backing

  • Mfr # 1806634190

  • Zoro # G1684613


product price: $88.35
/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Overall Length
4 ft
Backing Material
Nitrile Rubber
Surface Material
Nylon
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1806634190
Zoro #
G1684613
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
4 ft
Size
3 ft x 4 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Black
Backing Material
Nitrile Rubber
Surface Material
Nylon
Standards
None
Antimicrobial
No
Welding Safe
No
Surface Application
Wiper
Series
Classic Plush
Surface Design
Smooth

Description

Classic Plush mats feature a heavier carpet pile that absorbs and retains 50% more moisture and dust than standard mats. The high-twist, heat-set nylon resists crushing to better trap dirt and extend the useful life of the mat. Classic Plush mats are certified high-traction by the National Floor Safety Institute (NFSI). These mats are fade-resistant and impervious to bleach and are commercially launderable. Please note, mat sizes are approximate as rubber shrinks and expands in conjunction with temperature and time. Tolerable manufacturing size variance is 3-5%.


  • SUPERIOR MOISTURE & DUST CONTROL | Heavier carpet pile absorbs and retains 50% more moisture and dust than standard mats
  • RESILIENT | High-twist, heat-set nylon resists crushing to better trap dirt and extend the useful life of the mat
  • FADE RESISTANT | Solution-dyed nylon won’t fade in sunlight or with repeated washing; impervious to bleach
  • SAFE | Certified high-traction by the National Floor Safety Institute (NFSI)
  • Commercially launderable
  • Available in 7 color options on durable 90-mil nitrile with different backing options to ensure the mat stays in place on your floor
  • Please note, mat sizes are approximate as rubber shrinks and expands in conjunction with temperature and time. Tolerable manufacturing size variance is 3-5%.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.