Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Compartment, Direct Mount Tilt Bin

  • Mfr # TILTBIN5DM

  • Zoro # G901873076


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Height
6.5 in
Width
23.6 in
Depth
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TILTBIN5DM
Zoro #
G901873076
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6.5 in
Width
23.6 in
Depth
6.25 in

Description

Constructed from a long-lasting plastic material, this five compartment medical cart tilt bin with rail clips can easily be attached to any medical cart with a Harloff-produced back rail system. This accessory is of great assistance to medical professionals in keeping their medical supplies well-organized and provides easy access to each bin’s contents. Each of the five medium-sized plastic bins are transparent so you can see the supplies stored within them, and bins tilt out of a solid white frame. These medical storage drawers come with two steel rail clips painted in our standard Sand color option and are easy to affix to side or back rails.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.