Premium Anes. Package 3" Divider Set w/ 4 Long, 6 Short Dividers & 3" Tray

  • Mfr # MD30-TRAYDIV3-P2

  • Zoro # G001929611


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Width
16.63 in
Depth
24.5 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MD30-TRAYDIV3-P2
Zoro #
G001929611
UPC #
-
Country of Origin
Unknown

Dimensions

Width
16.63 in
Depth
24.5 in
Height
3 in

Description

For use with M-Series 30′′ wide carts. Anesthesia cart drawer dividers like this one help keep your pharmaceuticals and medical supplies orderly and easily identifiable. Drawer dividers help your anesthesiologists to easily locate items for quick retrieval, make it easier to observe when supplies are low (ensuring supplies stay stocked) and maximize the efficient use of precious anesthesia cart storage space. Drawer divider arrangements are easily modifiable to accommodate different length and widths of contents.


  • • Anesthesia cart drawer dividers help compartmentalize your medications, syringes, catheters, tape, IV tubes and other medical supplies for better recognition and faster retrieval
  • • Easy to configure and adjust to your evolving storage needs
  • • Fits in MDS30 carts using 24.5" (62.2 cm) W x 16.63" (42.2 cm) D x 3" (7.62 cm) H drawers
  • • Includes four long and six short lengths of dividers
  • • Includes one drawer insert tray, quickly removeable for easy restocking of supplies separately from the cart
  • • Made of durable High Density Polyethylene (HDPE) plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.