Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sharps Container w/ Rail Clip

  • Mfr # SHARPSRC

  • Zoro # G601873086


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Height
14.5 in
Width
13.5 in
Depth
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHARPSRC
Zoro #
G601873086
UPC #
-
Country of Origin
Unknown

Dimensions

Height
14.5 in
Width
13.5 in
Depth
7.5 in

Description

The SHARPSRC is the ultimate sharps container for disposing of any hazardous or sharp medical supplies immediately after use, and is an essential accessory for any Harloff anesthesia cart. Unlike other sharps disposal containers on carts, every SHARPSRC comes with two steel rail clips that can easily attach to either the side rails or back rails commonly affixed to anesthesia carts. Constructed from a durable plastic material, this sharps container has a slim profile and a light weight with its attached rail clips and aluminum mounting bracket. Each of these three gallon sharps disposal containers on carts comes with a clear, removable plastic top with a liftable lid to make disposing of any materials simple while also keeping any contents secured once the lid is closed. Sharps disposal containers are only available in a light-red color.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.