
8-In/4-Out 24/192 USB Audio Interface
Mfr # AIR192X14
Zoro # G116091869
product price: $415.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AIR192X14
Zoro #
G116091869
UPC #
-
Country of Origin
China
Description
Conquer any recording session with professional studio quality and features!8-in 4-out feature-packed USB audio/MIDI interface that provides all of the connections and software you need to easily create professional 24-bit/192kHz studio-quality recordings. Features 4 XLR+1/4-in TRS combo inputs, 2 1/4-in line inputs and 2 1/4-in instrument inputs that have a specially designed gain and impedance stage to provide the most accurate representation of your guitar or bass when plugged directly into the interface. There is also MIDI input and output connections so you can connect any external midi gear that you may have such as external sequencers, drum machines and controllers. 24-bit/192kHz resolution for professional recording and monitoring Hi-Speed USB circuitry for fastest connection, with class-leading round-trip latency of 2.59ms Transparent Crystal preamps and ultra-pristine A/D converters for unsurpassed audio recording quality VU LED meters for dialing in the perfect level 4 XLR+1/4-in TRS combo inputs, 2 1/4-in instrument inputs and 2 1/4-in line inputs MIDI input/output for connecting virtually any external MIDI gear Stereo 1/4-in with direct mono/stereo switch; 2 1/4-in assignable auxiliary outs 2 1/4-in headphone outputs with independent source and level controls Rugged metal chassis; large central control for easy volume adjustment USB/Direct knob for balancing between the input signal and the computer signal Round trip latency is dependent on buffer settings, and computer hardwareincluded AIR 192-14 USB-C-to-USB-C Cable USB-C-to-USB-A Cable 2 1/8-in 3.5 mm to MIDI AdaptersMinimum System RequirementsStandard USB 2.0 or USB-C PortWindows: 7 32 or 64 bitOSX: 10.8Mic Inputs 1-4 balanced XLR FREQUENCY RESPONSE 20 Hz - 20 kHz +/-0.2 dB DYNAMIC RANGE 113 dB A-weighted THD+N 0.003% PREAMP EIN -137 dBu 40 O source, A-weighted -129 dBu 150 O source, unweighted MAX INPUT LEVEL +14 dBu GAIN RANGE 62 dB Line Inputs 1-4 balanced 1/4-in 6.35 mm TRS FREQUENCY RESPONSE 20 Hz - 20 kHz +/-0.1 dB DYNAMIC RANGE 113 dB A-weighted THD+N 0.001% 1 kHz, +4 dBu, -1 dBFS MAX INPUT LEVEL +30 dBu GAIN RANGE 61 dB Inst Inputs 5-6 unbalanced 1/4-in 6.35 mm TS FREQUENCY RESPONSE 20 Hz - 20 kHz +/-0.1 dB DYNAMIC RANGE 110 dB A-weighted THD+N 0.001% 1 kHz, +4 dBu, -1 dBFS MAX INPUT LEVEL +16 dBu INPUT IMPEDANCE 1 MO GAIN RANGE 59 dB Fixed Line Inp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.