Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.06 in. x 100 ft. Red ABS Tuff Line Contractor Chalk Reel

  • Mfr # 00760

  • Zoro # G515558246


product price: $25.88
/ea

Key Features

Color
Red
Overall Height
1.75 in
Material
ABS Plastic
Length
1200 in
Includes
1 Chalk Reel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00760
Zoro #
G515558246
UPC #
43374007602
Country of Origin
Multiple

Dimensions

Overall Height
1.75 in
Length
1200 in
Width
4 in

Details

Color
Red
Material
ABS Plastic
Includes
1 Chalk Reel

Description

The M-D 100 ft. Contactor Chalk Reel is used to establish clean bold reference lines during construction and home improvement projects. This chalk line includes a 0.06 in.x 100 ft. braided poly/cotton line that will hold up to wear & tear on the job site. This high quality line holds more chalk to eliminate chalk scatter when snapping a line and create high-visibility markings. The ABS chalk box holds 3.5 oz. of chalk which is sold separately. Different chalk colors are available for a wide range of surfaces and projects. The manual crank easily rewinds the line and locks into 4 different positions allowing a taut line to be pulled at multiple distances. Chalk is easily filled through a wide mouth with a removable cap. M-D Replacement Chalk Line, item 00687 is sold sold separatley.


  • • Durable heavy duty ABS plastic body, metal crank handle and braided poly/cotton blend line
  • • 0.06 in. x 100 ft. line creates straight visible reference lines for an array of projects
  • • 7.5 in. L x 4 in. W x 1.75 in. H
  • • Red case and black cap with white braided line
  • • Firm-grip ABS case for a taut line
  • • Easily fits in tool belt pouches
  • • Lightweight durable reel body
  • • Sturdy metal hook for secure anchoring
  • • 4 locking positions for metal crank handle to allow different line lengths
  • • Chalk sold separately in different colors for different projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.