0.375 in. H X 2 in. W X 36 in. L Prefinished Silver Aluminum Carpet Trim
- Mfr # 78212
- Zoro # G3235070
product price:
$
15.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 78212
- Zoro #
- G3235070
- UPC #
- 43374782127
- Country of Origin
- United States
Description
The 1-3/8"x72" fluted silver carpet trim easily covers a seam or gap between two flooring surfaces of unequal height. Carpet trim prevents carpet edges from fraying, vinyl floor seams from curling and creates a smooth transition between different flooring surfaces. Aluminum trim is easily secured to wood and concrete floors with provided screw nails. For installation on concrete floors use wooden pegs (sold separately).
- • Durable aluminum withstands high foot traffic areas in the home
- • For use in doorways, room entry ways or other locations where two uneven flooring surfaces meet
- • Screw nails fit firmly in pre-drilled holes for easy installation
- • Can be cut to desired length with hack saw
- • Silver finish accents most carpet colors
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.