0.5 in. H X 2 in. W X 36 in. L Unfinished Unfinished Hardwood Carpet Trim

  • Mfr # 85415
  • Zoro # G000540756
product price: 
$
45.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
85415
Zoro #
G000540756
UPC #
43374854152
Country of Origin
United States

Description

The Unfinished 2 x 36 Hardwood Carpet Trim easily covers a seam or gap between two flooring surfaces of unequal height. Hardwood Carpet Trim prevents carpet edges from fraying, vinyl floor seams from curling and creates a smooth transition between different flooring surfaces. Hardwood trim is easily secured to wood and concrete floors with provided screws. For installation on concrete floors use Wooden Pegs (sold separately).


  • • Natural wood withstands high foot traffic areas in the home
  • • For use in doorways, room entry ways or other locations where two uneven flooring surfaces meet
  • • Screws fit firmly in pre-drilled holes for easy installation
  • • Can be cut to desired length with a hand saw
  • • Unfinished wood is easily stained to match hardwood flooring
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews