1-1/2 in. x 3/4 in. x 72 in. Gray Vinyl Replacement Insert for Heavy Duty Thresholds

  • Mfr # 43826

  • Zoro # G915893985


product price:  $11.59
/ea

Key Features

Color
Gray
Includes
1 Vinyl Threshold Replacement Inserts
Material
Vinyl
Depth (In.)
1.5 in
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43826
Zoro #
G915893985
UPC #
43374438260
Country of Origin
United States

Dimensions

Depth (In.)
1.5 in
Length
72 in
Width
1.5 in

Details

Color
Gray
Includes
1 Vinyl Threshold Replacement Inserts
Material
Vinyl

Description

Use the M-D Vinyl Replacement Insert to replace an old and worn-out insert on your existing threshold. It is made of durable vinyl and provides a seal to protect against drafts, moisture, dust and insects. The use of a soap and water solution is recommended to assist with installing this product.


  • Made of flexible vinyl to seal the bottom of the door
  • Use to replace a worn or damaged threshold insert
  • 1-1/2 in. W x 3/4 in. H x 72 in. L after installation
  • Gray color
  • Seals to protect against drafts, moisture, dust and insects
  • Easy to cut with scissors for trimming to desired length
  • For easier installation, apply soap and water to insert before replacement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.