Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4 in. X 17 ft. Gray Felt Weatherseal for Doors & Windows

  • Mfr # 03350

  • Zoro # G415708512


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Flange Material
Felt
Color
Gray
Includes
1 Felt Weatherseal Roll
Overall Length
204 in
Material
Felt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03350
Zoro #
G415708512
UPC #
43374033502
Country of Origin
United States

Dimensions

Overall Length
204 in
Depth (In.)
1.25 in
Overall Width
1.25 in

Details

Flange Material
Felt
Color
Gray
Includes
1 Felt Weatherseal Roll
Material
Felt

Description

The M-D Felt Weatherseal protects against drafts, moisture, dust and insects. Save on energy by sealing doors and windows to keep the heat or air conditioning from escaping. Before installation, cut to desired length by using scissors.


  • • Made of felt
  • • Seals to insulate and soundproof the doorway
  • • 17 ft. L x 1-1/4 in. W x 3/16 in. H
  • • Gray color
  • • Cut to desired length with scissors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.