1-1/4 In. X 36 In. Polished Aluminum Seam Binder w/ Screw Nails

  • Mfr # 66019

  • Zoro # G315708438


product price:  $9.15
/ea
Sold in multiples of 2 for $18.30

Key Features

Includes
1 Aluminum Seam Binder
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66019
Zoro #
G315708438
UPC #
43374660197
Country of Origin
United States

Dimensions

Width
1.25 in
Length
36 in

Details

Includes
1 Aluminum Seam Binder
Color
Polished
Material
Aluminum

Description

Aluminum Seam Binders easily cover a seam or gap between two flooring surfaces of equal height. Seam Binders prevent carpet edges from fraying, vinyl floor seams from curling and create a smooth transition between different flooring surfaces. Seam Binders are easily secured to wood and concrete floors with provided Screw nails. For installation on concrete floors use Wooden Pegs sold separately.


  • • Durable aluminum withstands high foot traffic areas in the home
  • • For use in doorways, room entryways or other locations where two similar height floors meet
  • • 1-1/4 in. W x 36 in. L
  • • Polished finish
  • • Included 1-1/4 in. 13 gauge screw nails fit firmly in pre-drilled holes for easy installation
  • • Can be cut to desired length with hack saw
  • • Anodized finish won't corrode or fade
  • • Recommended for gaps narrower than the transition strip
  • • (6)-1-1/4 in. 13 gauge Screw Nails included
  • • Included fasteners are color matched to the transition

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.