Shop M-D BUILDING PRODUCTS
See all product information
Create Account
1-1/4 In. X 72 In. Oak Aluminum METAL DECOR Seam Binder w/ Screw Nails
- Mfr # 40134
- Zoro # G915708500
product price:
$
29.79
/ea
Key Features
Color
Oak
Width
1 1/4 in
Material
Aluminum
Includes
1 Aluminum Seam Binder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40134
- Zoro #
- G915708500
- UPC #
- 43374401349
- Country of Origin
- United States
- Color
- Oak
- Material
- Aluminum
- Includes
- 1 Aluminum Seam Binder
Dimensions
- Length
- 72 in
- Width
- 1 1/4 in
Description
Aluminum Seam Binders easily cover a seam or gap between two flooring surfaces of equal height. Seam Binders prevent carpet edges from fraying, vinyl floor seams from curling and create a smooth transition between different flooring surfaces. Seam Binders are easily secured to wood and concrete floors with provided Screw nails. For installation on concrete floors use Wooden Pegs sold separately.
- • Durable aluminum withstands high foot traffic areas in the home
- • For use in doorways, room entryways or other locations where two similar height floors meet
- • 1-1/4 in. W x 72 in. L
- • Oak finish
- • Included 1-1/4 in. 13 gauge screw nails fit firmly in pre-drilled holes for easy installation
- • Can be cut to desired length with hack saw
- • METAL DECOR® products provide the durability of aluminum with the appearance of a wood finish.
- • Recommended for gaps narrower than the transition strip
- • (12)-1-1/4 in. 13 gauge Screw Nails included
- • Included fasteners are color matched to the transition
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.