1-1/4 In. X 96 In. Black Vinyl Divider In.T In. w/ Metal Track

  • Mfr # 31215

  • Zoro # G015708479


product price:  $38.15
/ea

Key Features

Overall Width
1.25 in
Material
VINYL
Color
Black
Length
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31215
Zoro #
G015708479
UPC #
43374312157
Country of Origin
United States

Dimensions

Overall Width
1.25 in
Length
96 in

Details

Material
VINYL
Color
Black

Description

Vinyl Divider easily covers a seam or gap between two flooring surfaces of similar height. The vinyl divider prevents carpet edges from fraying, vinyl floor seams from curling and create a smooth transition between different flooring surfaces. Must be installed during floor installation. Metal track is adhered to subfloor with construction adhesive sold separately and divider snaps into place.


  • • Vinyl transition withstands high foot traffic areas
  • • For use in doorways, room entry ways or other locations where two flooring surfaces meet
  • • 1-1/2 in. W x 1/2 in. D x 96 in. L
  • • Black finish
  • • Install with construction adhesive (Sold Separately)
  • • 96 in. length for commercial installations or can be cut to desired length
  • • Heavy-duty vinyl won't fade or curl
  • • SnapTrack leg installs under flooring, must be in place prior to project completion. Divider T then snaps in place.
  • • Matte finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.