1-25/32 in. x 5/8 in. x 36 in. Bronze Vinyl Replacement Insert for Hardwood Thresholds

  • Mfr # 13565

  • Zoro # G015893977


product price:  $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Length
36 in
Includes
1 Vinyl Threshold Replacement Inserts
Material
Vinyl
Color
Bronze
Depth (In.)
1.78125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13565
Zoro #
G015893977
UPC #
43374135657
Country of Origin
United States

Dimensions

Length
36 in
Depth (In.)
1.78125 in
Width
1.78125 in

Details

Includes
1 Vinyl Threshold Replacement Inserts
Material
Vinyl
Color
Bronze

Description

Use the M-D Vinyl Replacement Insert to replace an old and worn-out insert on your existing threshold. It is made of durable vinyl and provides a seal to protect against drafts, moisture, dust and insects. The use of a soap and water solution is recommended to assist with installing this product.


  • Made of flexible vinyl to seal the bottom of the door
  • Use to replace a worn or damaged threshold insert
  • 1-25/32 in. W x 5/8 in. H x 36 in. L after installation
  • Bronze color
  • Seals to protect against drafts, moisture, dust and insects
  • Easy to cut with scissors for trimming to desired length
  • For easier installation, apply soap and water to insert before replacement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.