1-3/4 in. x 1/8 in. x 36 in. Black Aluminum Flat-profile Threshold for Interior Doorways

  • Mfr # 11822

  • Zoro # G715708540


product price:  $20.35
/ea

Key Features

Material
Aluminum
Depth (In.)
1.75 in
Includes
1 Aluminum Threshold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11822
Zoro #
G715708540
UPC #
43374118223
Country of Origin
United States

Dimensions

Depth (In.)
1.75 in
Width
1.75 in
Length
36 in

Details

Material
Aluminum
Color
Black
Includes
1 Aluminum Threshold

Description

The M-D Aluminum Flat Top Threshold is used to create a transition in an interior door way or between two different floor surfaces. All of the hardware needed for installation is included. Before installation, the threshold can be cut to a desired length by using a hacksaw.


  • • Made of durable aluminum for heavy traffic
  • • Create a defined transition between two surfaces
  • • 1-3/4 in. W x 1/8 in. H x 36 in. L
  • • Black color
  • • Use to repair or protect worn wood thresholds
  • • Residential or commercial use
  • • Cut threshold with hacksaw to desired length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.