1-3/8 In. X 36 In. Pewter Aluminum Carpet Gripper w/ Screw Nails

  • Mfr # 43882

  • Zoro # G412925240


product price:  $9.69
/ea

Key Features

Material
Aluminum
Color
Pewter
Width
1.375 in
Includes
1 Fluted Aluminum Carpet Gripper
Length
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
43882
Zoro #
G412925240
UPC #
43374438826
Country of Origin
United States

Dimensions

Width
1.375 in
Length
36 in

Details

Material
Aluminum
Color
Pewter
Includes
1 Fluted Aluminum Carpet Gripper

Description

Aluminum Carpet Gripper with Teeth creates a finished edge and secures & protects the exposed edge of stretch-in carpet. Carpet Grippers prevent carpet edges from fraying or curling where carpet meets another flooring surface. Carpet Grippers are easily secured to wood and concrete floors with provided Screw Nails. For installation on concrete floors use Wooden Pegs sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.