1-3/8 In. X 36 In. Satin Brass Aluminum Carpet Gripper w/ Screw Nails
- Mfr # 79053
- Zoro # G012925206
product price:Â
$
10.15
/ea
Key Features
Material
Aluminum
Includes
1 Fluted Aluminum Carpet Gripper
Color
Satin Brass
Length
36 in
Width
1.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 79053
- Zoro #
- G012925206
- UPC #
- 43374790535
- Country of Origin
- United States
Dimensions
- Length
- 36 in
- Width
- 1.375 in
Details
- Material
- Aluminum
- Includes
- 1 Fluted Aluminum Carpet Gripper
- Color
- Satin Brass
Description
Aluminum Carpet Gripper with Teeth creates a finished edge and secures & protects the exposed edge of stretch-in carpet. Carpet Grippers prevent carpet edges from fraying or curling where carpet meets another flooring surface. Carpet Grippers are easily secured to wood and concrete floors with provided Screw Nails. For installation on concrete floors use Wooden Pegs sold separately.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.